Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Driver, Advance, 9-1/2 in L

  • Mfr # XI100C410V024FNS1M

  • Zoro # G3313749


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Power Output
100W
Environmental Rating
Damp Location
Length
9 1/2 in
Width
1 3/16 in
Height
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XI100C410V024FNS1M
Zoro #
G3313749
UPC #
781087146248
Country of Origin
Mexico

Dimensions

Length
9 1/2 in
Width
1 3/16 in
Height
1 3/16 in

Details

Item
LED Driver
Power Output
100W
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Ballast Dimming
Yes
Ballast Dimming Type
0-10V Dimming
Brand and Series
Xitanium
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Input Power
115 W
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Output Voltage
12 to 24V DC
Power Factor
0.95
Input Current
0.40 to 0.95AAC
Output Current
4.1 A
Ballast Item
LED Driver
Dimming
Yes
Intended LED Usage
Fixture Array
Number of Fixtures
1
Max. Ambient Temp.
131 Degrees F
Power Output - Maximum
100 W
Input Current - Maximum
0.95 A
Driver Class
Class 2
Input Current - Minimum
0.4 A
Power Output - Minimum
2.4 W
Dimming Method
No Dimming
Power Factor - Minimum
0.95
Min. Ambient Temp.
-40 Degrees F

Description

Xitanium, LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 12 to 24V DC Output Voltage, 0.40 to 0.95AAC Input Current, 4.1 A Output Current, 115 W Input Power, 100W Power Output, 9 1/2 in Length, 1 3/16 in Width, 1 3/16 in Height, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.