Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDDriver, Xitanium, 0-10V, 10-1/2in-L, 1PK

  • Mfr # XH220C105V210CNA1M

  • Zoro # G912041594


product price: $115.99
/ea
Sold in multiples of 10 for $1,159.90
Free Shipping & Returns

Key Features

Length
10 1/2 in
Width
2 5/16 in
Input Voltage
347 to 480V AC
Output Voltage
105 to 210V DC
Input Power
245 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XH220C105V210CNA1M
Zoro #
G912041594
UPC #
781087150290
Country of Origin
Mexico

Dimensions

Length
10 1/2 in
Width
2 5/16 in

Details

Item
LED Driver
Input Voltage
347 to 480V AC
Output Voltage
105 to 210V DC
Input Power
245 W
Output Current
1.05 A
Brand and Series
Xitanium
Driver Life Expectancy
50,000 hr
Dimming Range
100% to 10%
Max. Case Temp.
90 Degrees C
Max. Ambient Temp.
-40 Degrees C
Min. Ambient Temp.
55 Degrees C
Frequency
50/60 Hz
Dimming Method
0-10V
Power Output - Maximum
220 W

Description

Xitanium, LED Driver, 347 to 480V AC Input Voltage, 105 to 210V DC Output Voltage, 1.05 A Output Current, 245 W Input Power, 10 1/2 in Length, 2 5/16 in Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.