Zoro Homepage

PHILIPS ADVANCE 26 Watts, 1 Lamps, HID Ballast

  • Mfr # RMH-20-K-LF

  • Zoro # G6120554


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
Metal Halide
Input Voltage
120V AC
Ballast Voltage
120
Ballast Start Type
Pulse
Ballast Item
HID Ballast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMH-20-K-LF
Zoro #
G6120554
UPC #
781087057360
Country of Origin
Mexico

Dimensions

Width
1 1/4 in
Height
1 1/8 in
Length
4 1/2 in

Details

Item
HID Ballast
Ballast Lamp Type
Metal Halide
Input Voltage
120V AC
Ballast Voltage
120
Ballast Start Type
Pulse
Ballast Item
HID Ballast
Ballast Type
Electronic
Ballast Max. Lamp Watts
22
Input Watts
26W
Ballast Family
e-Vision(TM)
Includes
Side Exit Leads and Mounting Feet
Number of Lamps
1
Ballast Lamp Watts
22
Thermal Protection
Class P
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Min. Starting Temp.
-4 Degrees F
ANSI Code
C175
Hz
50/60
Operating Amps @ 120V
0.23 A
Figure Number
K
Ballast Factor
1
Standards
CSA Certificate, RoHS Compliant, UL Listed
Fixture Ballast Type
Electronic
Ballast Bulb Type
Metal Halide
Number of Bulbs Supported
1
Max. Bulb Watts
22 W
Starter Required
No
For Use With
Metal Halide HID Bulbs
Min. Bulb Watts
22 W
Frequency
50/60 Hz
Brand and Series
e-Vision(TM)
Housing Material
Steel

Description

e-Vision(TM), Electronic, HID Ballast, Ballast Start Type Pulse, ANSI Code C175, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 22 W, Input Voltage 120V AC, Input Watts 26W, -4 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.