Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit

  • Mfr # 71A8453-001D

  • Zoro # G0384867


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
High Pressure Sodium
Ballast Max. Lamp Watts
400
Ballast Voltage
120/208/240/277/480
Ballast Start Type
Pulse
For Use With
High Pressure Sodium HID Bulbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71A8453-001D
Zoro #
G0384867
UPC #
781087000526
Country of Origin
China

Dimensions

Height
4 7/16 in
Dimension A
2 5/7 in
Length
4 3/4 in
Width
4 3/8 in
Dimension B
4 2/5 in

Details

Ballast Lamp Type
High Pressure Sodium
Item
HID Ballast Kit
Ballast Max. Lamp Watts
400
Ballast Voltage
120/208/240/277/480
Ballast Start Type
Pulse
For Use With
High Pressure Sodium HID Bulbs
ANSI Code
M169, S51
Ballast Item
HID Ballast Kit
Input Watts
400 W
Operating Amps @ 480V
0.95 A
Ballast Family
HID Magnetic
Footnotes
6
Operating Amps @ 208V
2.2 A
Ballast Type
Magnetic
Ballast Lamp Watts
400
Insulation Class
H
Min. Starting Temp.
-40 Degrees F
Hz
60
Figure Number
A26
Operating Amps @ 277V
1.75 A
Includes
Capacitor, Coil, Core, Hardware, Mounting Bracket
Operating Amps @ 120V
3.85 A
Operating Amps @ 240V
1.95 A
Number of Lamps
1
Thermal Protection
No
Fixture Ballast Type
Core and Coil
Ballast Bulb Type
High Pressure Sodium
Input Voltage
120/208/240/277/480V AC
Standards
CSA Certificate, RoHS Compliant, ULR
Housing Material
Steel
Starter Required
Yes
Number of Bulbs Supported
1
Max. Bulb Watts
400 W
Ballast Factor
1
Frequency
60 Hz
Brand and Series
Advance
Min. Bulb Watts
400 W

Description

Advance, Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M169, S51, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 400 W, Input Voltage 120/208/240/277/480V AC, Input Watts 400 W, -40 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.