26" W x 36-1/2" L x 43" H, 16 ga. 304 Stainless Steel
Mfr # FC-1-1620-18R-X
Zoro # G7975296
product price:Â $920.99
/ea
Free Shipping & Returns
Key Features
Material
16 ga. 304 Stainless Steel
Overall Height
43"
Overall Length
36-1/2"
Bowl Shape
Rectangle
Drain Opening
1-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FC-1-1620-18R-X
Zoro #
G7975296
UPC #
747545128034
Country of Origin
United States
Dimensions
Overall Height
43"
Overall Length
36-1/2"
Bowl Depth
14"
Overall Width
26"
Details
Material
16 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
1-1/2"
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub
Description
Fabricated NSF Sink,16g,304,Ss,36.5x26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.