Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-3010M

  • Zoro # G323360185


product price:  $7,863.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Height
26 in
Cabinet Interior Depth
24 in
NSF Certified
NSF Certified
Overall Load Capacity
1,200 lb
Top Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-3010M
Zoro #
G323360185
UPC #
-
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Cabinet Interior Depth
24 in
Overall Width
120 in
Overall Depth
30 in
Back Stop Height
5 in
Overall Height
35 1/2 in
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
NSF Certified
NSF Certified
Overall Load Capacity
1,200 lb
Top Material
Stainless Steel
Frame Construction
Welded Only
Door Type
Standard/Hinged
Maximum Shelf Load Capacity
450 lb
Number of Shelves
1
Frame Material Finish
None
Frame Metal Material Gauge
18 ga
Number of Storage Sides
1
Top Material Finish
Satin
Assembly
Fully Assembled
Portability
Stationary
Resistance Properties
Corrosion Resistant
Color
Silver
Frame Material
Stainless Steel
Edge Shape
Round Corner
Included Components
Backsplash, Mid-Shelf
Top Metal Material Gauge
16 ga
Features
All-Welded Construction
Foot Type
Adjustable Hex Feet
Number of Bins
0
Number of Doors
4
Number of Compartments
1
Lock Type
No Lock

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.