Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-303

  • Zoro # G423355838


product price:  $4,693.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Assembly
Fully Assembled
Number of Bins
0
Overall Width
36 in
Foot Type
Adjustable Hex Feet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-303
Zoro #
G423355838
UPC #
747545 22311 1
Country of Origin
United States

Dimensions

Overall Width
36 in
Back Stop Height
5 in
Overall Height
35 1/2 in
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Cabinet Height
26 in
Overall Depth
30 in
Cabinet Interior Depth
24 in

Details

Item
Cabinet Bench
Color
Silver
Assembly
Fully Assembled
Number of Bins
0
Foot Type
Adjustable Hex Feet
Overall Load Capacity
800 lb
Frame Metal Material Gauge
18 ga
Number of Storage Sides
1
Top Metal Material Gauge
16 ga
Features
All-Welded Construction
Top Material
Stainless Steel
Frame Material
Stainless Steel
Number of Shelves
0
Frame Construction
Welded Only
Frame Material Finish
None
Portability
Stationary
Edge Shape
Round Corner
Lock Type
No Lock
Door Type
Standard/Hinged
Included Components
Backsplash
Number of Doors
2
Resistance Properties
Corrosion Resistant
NSF Certified
NSF Certified
Number of Compartments
1
Top Material Finish
Satin

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 36 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.