Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-303

  • Zoro # G923357738


product price:  $1,814.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Minimum Adjustable Height
35 1/2 in
Expandable Work Surface
No
For Environment
Food Industry
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-303
Zoro #
G923357738
UPC #
747545 16810 8
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in
Backsplash Height
10 in
Work Surface Width
36 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Overall Width
36 in
Overall Fixed Height
35 1/2 in
Overall Depth
30 in
Back Stop Height
10 in

Details

Expandable Work Surface
No
For Environment
Food Industry
Top Material Finish
Satin
Frame Material Finish
Satin Finish
Number of Bins
0
Standards
NSF
Foot Type
Adjustable Bullet Feet
Number of Shelves
1
Maximum Shelf Load Capacity
350
Features
Under Shelf is Adjustable
Portability
Stationary
Item
Equipment Filler Table
Included Components
Backsplash, Lower Shelf
Frame Construction
Welded Only
NSF Certified
NSF Certified
Color
Silver
For Location
Indoor
Series
Spec-Line
Assembly
Unassembled
Number of Flow Rails
0
Top Metal Material Gauge
14 ga
Number of Drawers
0
Unit Type
Not Expandable or Modular
Top Material
Stainless Steel
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Edge Shape
Square
Overall Load Capacity
1,000 lb

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.