Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-306

  • Zoro # G923356502


product price:  $5,591.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Compartments
1
Resistance Properties
Corrosion Resistant
Cabinet Interior Depth
24 in
Frame Material Finish
None
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-306
Zoro #
G923356502
UPC #
747545 22321 0
Country of Origin
United States

Dimensions

Cabinet Interior Depth
24 in
Overall Depth
30 in
Metal Top Thickness
1 5/8 in
Cabinet Height
26 in
Back Stop Height
5 in
Overall Height
35 1/2 in
Overall Width
72 in
Backsplash Height
5 in

Details

Item
Cabinet Bench
Number of Compartments
1
Resistance Properties
Corrosion Resistant
Frame Material Finish
None
Number of Bins
0
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Portability
Stationary
Included Components
Backsplash
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
18 ga
Top Material Finish
Satin
Number of Doors
4
Number of Storage Sides
1
Door Type
Standard/Hinged
Frame Construction
Welded Only
Number of Shelves
0
Color
Silver
Assembly
Fully Assembled
Foot Type
Adjustable Hex Feet
Overall Load Capacity
600 lb
Top Material
Stainless Steel
Edge Shape
Round Corner
Lock Type
No Lock
Features
All-Welded Construction

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 72 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.