Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-308M

  • Zoro # G823355162


product price:  $7,307.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
30 in
Overall Height
35 1/2 in
NSF Certified
NSF Certified
Top Material Finish
Satin
Metal Top Thickness
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-308M
Zoro #
G823355162
UPC #
747545 22059 2
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Backsplash Height
5 in
Cabinet Height
26 in
Overall Width
96 in
Cabinet Interior Depth
24 in
Back Stop Height
5 in

Details

Item
Cabinet Bench
NSF Certified
NSF Certified
Top Material Finish
Satin
Number of Shelves
1
Number of Doors
4
Resistance Properties
Corrosion Resistant
Frame Construction
Welded Only
Lock Type
No Lock
Top Material
Stainless Steel
Number of Storage Sides
1
Features
All-Welded Construction
Frame Material
Stainless Steel
Portability
Stationary
Number of Compartments
1
Maximum Shelf Load Capacity
450 lb
Color
Silver
Included Components
Backsplash, Mid-Shelf
Assembly
Fully Assembled
Frame Material Finish
None
Edge Shape
Round Corner
Overall Load Capacity
1,200 lb
Number of Bins
0
Frame Metal Material Gauge
18 ga
Door Type
Standard/Hinged
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Hex Feet

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 96 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.