Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-309M

  • Zoro # G023359359


product price:  $7,010.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Compartments
1
Cabinet Interior Depth
24 in
Number of Shelves
1
Backsplash Height
5 in
Included Components
Backsplash, Mid-Shelf
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK-SS-309M
Zoro #
G023359359
UPC #
747545 22119 3
Country of Origin
United States

Dimensions

Cabinet Interior Depth
24 in
Backsplash Height
5 in
Cabinet Height
26 in
Overall Depth
30 in
Metal Top Thickness
1 5/8 in
Overall Height
35 1/2 in
Back Stop Height
5 in
Overall Width
108 in

Details

Item
Cabinet Bench
Number of Compartments
1
Number of Shelves
1
Included Components
Backsplash, Mid-Shelf
Door Type
Sliding
Frame Material Finish
None
Features
All-Welded Construction
Frame Construction
Welded Only
NSF Certified
NSF Certified
Lock Type
No Lock
Foot Type
Adjustable Hex Feet
Top Material Finish
Satin
Number of Storage Sides
1
Frame Metal Material Gauge
18 ga
Number of Doors
4
Overall Load Capacity
1,200 lb
Color
Silver
Maximum Shelf Load Capacity
450 lb
Number of Bins
0
Frame Material
Stainless Steel
Edge Shape
Round Corner
Portability
Stationary
Top Metal Material Gauge
16 ga
Resistance Properties
Corrosion Resistant
Top Material
Stainless Steel
Assembly
Fully Assembled

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.