Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-245

  • Zoro # G523358388


product price:  $4,426.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Corrosion Resistant
Door Type
Sliding
Number of Doors
2
Number of Storage Sides
1
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK-SS-245
Zoro #
G523358388
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
60 in
Cabinet Interior Depth
24 in
Backsplash Height
5 in
Overall Height
35 1/2 in
Cabinet Height
26 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in

Details

Item
Cabinet Bench
Resistance Properties
Corrosion Resistant
Door Type
Sliding
Number of Doors
2
Number of Storage Sides
1
Top Metal Material Gauge
16 ga
Color
Silver
Frame Construction
Welded Only
Overall Load Capacity
800 lb
Number of Bins
0
Frame Material Finish
None
Included Components
Backsplash
Features
All-Welded Construction
Foot Type
Adjustable Hex Feet
Top Material Finish
Satin
Edge Shape
Round Corner
Top Material
Stainless Steel
Assembly
Fully Assembled
Number of Shelves
0
Portability
Stationary
Number of Compartments
1
NSF Certified
NSF Certified
Frame Material
Stainless Steel
Lock Type
No Lock
Frame Metal Material Gauge
18 ga

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 60 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.