Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPT-2410

  • Zoro # G123361504


product price:  $2,365.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
0
Frame Material
Stainless Steel
Overall Width
120 in
Portability
Stationary
Work Surface Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPT-2410
Zoro #
G123361504
UPC #
747545 15039 4
Country of Origin
United States

Dimensions

Overall Width
120 in
Work Surface Width
120 in
Height Adjustment Increments
1/2 in
Work Surface Depth
24 in
Overall Depth
24 in
Non-Metal Top Thickness
5/8 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in

Details

Number of Drawers
0
Frame Material
Stainless Steel
Portability
Stationary
Top Material
Poly-Vance
For Environment
Food Industry
Standards
NSF
Top Material Finish
Satin
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Number of Bins
0
Frame Construction
Welded Only
Overall Load Capacity
1,200 lb
Frame Metal Material Gauge
12 ga
Features
Under Shelf is Adjustable
Expandable Work Surface
No
Maximum Shelf Load Capacity
200
Item
Work Table
Included Components
Lower Shelf
For Location
Indoor
Edge Shape
Square
NSF Certified
NSF Certified
Color
Silver
Number of Flow Rails
0
Number of Shelves
1

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.