Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-245M

  • Zoro # G323360413


product price:  $4,534.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Interior Depth
24 in
Color
Silver
NSF Certified
NSF Certified
Portability
Stationary
Door Type
Sliding
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK-SS-245M
Zoro #
G323360413
UPC #
747545 22088 2
Country of Origin
United States

Dimensions

Cabinet Interior Depth
24 in
Overall Height
35 1/2 in
Backsplash Height
5 in
Back Stop Height
5 in
Overall Width
60 in
Overall Depth
24 in
Metal Top Thickness
1 5/8 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
Color
Silver
NSF Certified
NSF Certified
Portability
Stationary
Door Type
Sliding
Included Components
Backsplash, Mid-Shelf
Number of Bins
0
Overall Load Capacity
800 lb
Frame Material Finish
None
Frame Metal Material Gauge
18 ga
Top Material Finish
Satin
Lock Type
No Lock
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Hex Feet
Frame Material
Stainless Steel
Features
All-Welded Construction
Number of Doors
2
Assembly
Fully Assembled
Number of Storage Sides
1
Edge Shape
Round Corner
Frame Construction
Welded Only
Top Material
Stainless Steel
Maximum Shelf Load Capacity
300 lb
Number of Compartments
1
Resistance Properties
Corrosion Resistant
Number of Shelves
1

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 60 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.