Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-247

  • Zoro # G423358648


product price:  $5,415.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded Only
Overall Height
35 1/2 in
Overall Load Capacity
600 lb
Top Metal Material Gauge
16 ga
Included Components
Backsplash
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK-SS-247
Zoro #
G423358648
UPC #
747545 22527 6
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in
Overall Depth
24 in
Overall Width
84 in
Cabinet Height
26 in
Cabinet Interior Depth
24 in
Backsplash Height
5 in

Details

Item
Cabinet Bench
Frame Construction
Welded Only
Overall Load Capacity
600 lb
Top Metal Material Gauge
16 ga
Included Components
Backsplash
Number of Shelves
0
NSF Certified
NSF Certified
Frame Material Finish
None
Frame Material
Stainless Steel
Assembly
Fully Assembled
Number of Doors
4
Frame Metal Material Gauge
18 ga
Foot Type
Adjustable Hex Feet
Edge Shape
Round Corner
Resistance Properties
Corrosion Resistant
Color
Silver
Number of Storage Sides
1
Top Material
Stainless Steel
Lock Type
No Lock
Portability
Stationary
Number of Compartments
1
Features
All-Welded Construction
Top Material Finish
Satin
Number of Bins
0
Door Type
Sliding

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.