Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPT-3010

  • Zoro # G823356336


product price:  $2,428.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Unassembled
Included Components
Lower Shelf
Maximum Adjustable Height
36 1/2 in
For Environment
Food Industry
Number of Bins
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPT-3010
Zoro #
G823356336
UPC #
747545 15046 2
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Work Surface Width
120 in
Overall Width
120 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Work Surface Depth
30 in
Non-Metal Top Thickness
5/8 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
2 in
Overall Depth
30 in

Details

Assembly
Unassembled
Included Components
Lower Shelf
For Environment
Food Industry
Number of Bins
0
Top Material
Poly-Vance
Expandable Work Surface
No
Item
Work Table
NSF Certified
NSF Certified
Frame Construction
Welded Only
Features
Under Shelf is Adjustable
Color
Silver
For Location
Indoor
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
200
Unit Type
Not Expandable or Modular
Number of Shelves
1
Portability
Stationary
Top Material Finish
Satin
Foot Type
Adjustable Bullet Feet
Standards
NSF
Edge Shape
Square
Frame Material
Stainless Steel
Number of Flow Rails
0
Overall Load Capacity
1,200 lb
Number of Drawers
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.