Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-248

  • Zoro # G723361645


product price:  $5,848.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Corrosion Resistant
Assembly
Fully Assembled
Included Components
Backsplash
Color
Silver
NSF Certified
NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK-SS-248
Zoro #
G723361645
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Cabinet Interior Depth
24 in
Overall Width
96 in
Metal Top Thickness
1 5/8 in
Overall Depth
24 in
Back Stop Height
5 in
Cabinet Height
26 in
Backsplash Height
5 in

Details

Item
Cabinet Bench
Resistance Properties
Corrosion Resistant
Assembly
Fully Assembled
Included Components
Backsplash
Color
Silver
NSF Certified
NSF Certified
Features
All-Welded Construction
Frame Material Finish
None
Number of Bins
0
Number of Storage Sides
1
Top Metal Material Gauge
16 ga
Top Material Finish
Satin
Lock Type
No Lock
Door Type
Sliding
Overall Load Capacity
1,200 lb
Foot Type
Adjustable Hex Feet
Frame Metal Material Gauge
18 ga
Frame Construction
Welded Only
Number of Doors
4
Top Material
Stainless Steel
Number of Shelves
0
Number of Compartments
1
Edge Shape
Round Corner
Portability
Stationary
Frame Material
Stainless Steel

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 96 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.