Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-3610

  • Zoro # G223354413


product price:  $2,689.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Flow Rails
0
Foot Type
Adjustable Bullet Feet
For Location
Indoor
Edge Shape
Round Corner
Portability
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-3610
Zoro #
G223354413
UPC #
747545 16082 9
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Overall Width
120 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
36 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
36 in
Work Surface Width
120 in

Details

Number of Flow Rails
0
Foot Type
Adjustable Bullet Feet
For Location
Indoor
Edge Shape
Round Corner
Portability
Stationary
Frame Construction
Welded Only
Frame Material
Stainless Steel
Features
All TIG welded
Frame Metal Material Gauge
12 ga
Included Components
Side and Rear Crossrails
Standards
NSF
Assembly
Unassembled
For Environment
Food Industry
Unit Type
Not Expandable or Modular
Number of Drawers
0
Number of Shelves
0
Maximum Shelf Load Capacity
200
Color
Silver
Top Metal Material Gauge
16 ga
Expandable Work Surface
No
Series
Standard
Number of Bins
0
Top Material Finish
Satin
Frame Material Finish
Satin Finish
NSF Certified
NSF Certified
Item
Work Table
Overall Load Capacity
960 lb
Top Material
Stainless Steel

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.