Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-248M

  • Zoro # G523361241


product price:  $5,990.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
1
Edge Shape
Round Corner
Features
All-Welded Construction
Number of Doors
4
Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK-SS-248M
Zoro #
G523361241
UPC #
747545 22075 2
Country of Origin
United States

Dimensions

Back Stop Height
5 in
Backsplash Height
5 in
Cabinet Height
26 in
Overall Depth
24 in
Overall Width
96 in
Metal Top Thickness
1 5/8 in
Overall Height
35 1/2 in
Cabinet Interior Depth
24 in

Details

Item
Cabinet Bench
Number of Shelves
1
Edge Shape
Round Corner
Features
All-Welded Construction
Number of Doors
4
Frame Material
Stainless Steel
Overall Load Capacity
1,200 lb
Top Material
Stainless Steel
Lock Type
No Lock
Frame Material Finish
None
Resistance Properties
Corrosion Resistant
Foot Type
Adjustable Hex Feet
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
450 lb
Assembly
Fully Assembled
Number of Storage Sides
1
Frame Construction
Welded Only
Number of Compartments
1
Door Type
Sliding
Top Material Finish
Satin
Color
Silver
Portability
Stationary
Top Metal Material Gauge
16 ga
Included Components
Backsplash, Mid-Shelf
Frame Metal Material Gauge
18 ga
Number of Bins
0

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 96 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.