Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-309

  • Zoro # G623357526


product price:  $2,854.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Frame Material Finish
Satin Finish
Backsplash Height
10 in
For Environment
Food Industry
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-309
Zoro #
G623357526
UPC #
747545 16468 1
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
10 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Overall Depth
30 in
Height Adjustment Increments
1/2 in
Back Stop Height
10 in
Overall Width
108 in
Work Surface Width
108 in

Details

Frame Material Finish
Satin Finish
For Environment
Food Industry
Top Material
Stainless Steel
For Location
Indoor
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
14 ga
Frame Construction
Welded Only
Maximum Shelf Load Capacity
200
Number of Flow Rails
0
Overall Load Capacity
960 lb
NSF Certified
NSF Certified
Features
All TIG welded
Top Material Finish
Satin
Assembly
Unassembled
Series
Spec-Line
Number of Drawers
0
Included Components
Backsplash, Side and Rear Crossrails
Item
Equipment Filler Table
Color
Silver
Frame Material
Stainless Steel
Number of Bins
0
Standards
NSF
Frame Metal Material Gauge
12 ga
Portability
Stationary
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
Edge Shape
Square
Number of Shelves
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.