Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-3010

  • Zoro # G623359612


product price:  $7,043.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 1/2 in
Frame Construction
Welded Only
Foot Type
Adjustable Hex Feet
Number of Bins
0
Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK-SS-3010
Zoro #
G623359612
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Cabinet Height
26 in
Overall Width
120 in
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Overall Depth
30 in
Back Stop Height
5 in
Cabinet Interior Depth
24 in

Details

Item
Cabinet Bench
Frame Construction
Welded Only
Foot Type
Adjustable Hex Feet
Number of Bins
0
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Resistance Properties
Corrosion Resistant
Portability
Stationary
Color
Silver
Included Components
Backsplash
Lock Type
No Lock
Number of Compartments
1
Top Material
Stainless Steel
Features
All-Welded Construction
Frame Material Finish
None
Number of Shelves
0
Overall Load Capacity
1,200 lb
Number of Doors
4
Frame Metal Material Gauge
18 ga
Door Type
Sliding
Number of Storage Sides
1
Edge Shape
Round Corner
Assembly
Fully Assembled
Top Material Finish
Satin

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.