Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-249M

  • Zoro # G023360782


product price:  $7,228.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Storage Sides
1
Frame Construction
Welded Only
Assembly
Fully Assembled
Overall Load Capacity
1,200 lb
Top Metal Material Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHB-SS-249M
Zoro #
G023360782
UPC #
-
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Overall Depth
24 in
Overall Width
108 in
Overall Height
35 1/2 in
Cabinet Height
26 in
Cabinet Interior Depth
24 in

Details

Item
Cabinet Bench
Number of Storage Sides
1
Frame Construction
Welded Only
Assembly
Fully Assembled
Overall Load Capacity
1,200 lb
Top Metal Material Gauge
16 ga
Lock Type
No Lock
Features
All-Welded Construction
Foot Type
Adjustable Hex Feet
Number of Doors
4
Number of Shelves
1
Door Type
Standard/Hinged
Number of Bins
0
Frame Material Finish
None
Frame Metal Material Gauge
18 ga
Frame Material
Stainless Steel
Included Components
Mid-Shelf
Number of Compartments
1
Edge Shape
Round Corner
Top Material Finish
Satin
Top Material
Stainless Steel
NSF Certified
NSF Certified
Portability
Stationary
Resistance Properties
Corrosion Resistant
Color
Silver
Maximum Shelf Load Capacity
450 lb

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.