Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-307M

  • Zoro # G123360750


product price:  $6,448.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 1/2 in
Resistance Properties
Corrosion Resistant
Top Material Finish
Satin
Top Metal Material Gauge
16 ga
Number of Compartments
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECK-SS-307M
Zoro #
G123360750
UPC #
747545 22225 1
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Cabinet Height
26 in
Back Stop Height
5 in
Overall Depth
30 in
Cabinet Interior Depth
24 in
Overall Width
84 in
Metal Top Thickness
1 5/8 in
Backsplash Height
5 in

Details

Item
Cabinet Bench
Resistance Properties
Corrosion Resistant
Top Material Finish
Satin
Top Metal Material Gauge
16 ga
Number of Compartments
1
Number of Shelves
1
Portability
Stationary
Number of Storage Sides
1
Frame Construction
Welded Only
Frame Metal Material Gauge
18 ga
Included Components
Backsplash, Mid-Shelf
Foot Type
Adjustable Hex Feet
Door Type
Sliding
Color
Silver
Edge Shape
Round Corner
Top Material
Stainless Steel
Maximum Shelf Load Capacity
300 lb
Number of Bins
0
Lock Type
No Lock
Frame Material Finish
None
Assembly
Fully Assembled
Features
All-Welded Construction
NSF Certified
NSF Certified
Number of Doors
4
Overall Load Capacity
600 lb
Frame Material
Stainless Steel

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.