Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKSLAG-248-X

  • Zoro # G423357283


product price:  $1,695.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
NSF Certified
Number of Drawers
0
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Work Surface Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKSLAG-248-X
Zoro #
G423357283
UPC #
747545 14124 8
Country of Origin
China

Dimensions

Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Overall Width
96 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
24 in
Back Stop Height
5 in
Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in
Backsplash Height
5 in
Work Surface Width
96 in

Details

NSF Certified
NSF Certified
Number of Drawers
0
Frame Material
Stainless Steel
Number of Shelves
0
Unit Type
Not Expandable or Modular
Series
Economy
Maximum Shelf Load Capacity
350
Color
Silver
Item
Equipment Filler Table
Assembly
Unassembled
Overall Load Capacity
600 lb
Number of Bins
0
Included Components
Backsplash, Side and Rear Crossrails
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Expandable Work Surface
No
For Location
Indoor
Frame Material Finish
Satin Finish
Top Material
Stainless Steel
Features
All TIG Welded
Number of Flow Rails
0
Frame Construction
Welded Only
Standards
NSF
Portability
Stationary

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.