Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-2410

  • Zoro # G423360351


product price:  $2,695.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Metal Material Gauge
14 ga
Edge Shape
Square
Overall Load Capacity
1,500 lb
Number of Flow Rails
0
Series
Spec-Line
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-2410
Zoro #
G423360351
UPC #
747545 16794 1
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Overall Width
120 in
Work Surface Width
120 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
24 in
Height Adjustment Increments
1/2 in
Overall Depth
24 in
Back Stop Height
10 in
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
10 in
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in

Details

Top Metal Material Gauge
14 ga
Edge Shape
Square
Overall Load Capacity
1,500 lb
Number of Flow Rails
0
Series
Spec-Line
Maximum Shelf Load Capacity
200
Color
Silver
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Standards
NSF
Frame Construction
Welded Only
Included Components
Backsplash, Lower Shelf
Top Material
Stainless Steel
NSF Certified
NSF Certified
For Environment
Food Industry
Assembly
Unassembled
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Features
Under Shelf is Adjustable
For Location
Indoor
Frame Material
Stainless Steel
Number of Drawers
0
Number of Shelves
1
Number of Bins
0
Top Material Finish
Satin
Portability
Stationary
Item
Equipment Filler Table
Frame Material Finish
Satin Finish

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.