Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-309

  • Zoro # G923353594


product price:  $6,845.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
0
Overall Depth
30 in
Top Metal Material Gauge
16 ga
Lock Type
No Lock
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK-SS-309
Zoro #
G923353594
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Back Stop Height
5 in
Overall Height
35 1/2 in
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Cabinet Height
26 in
Overall Width
108 in
Cabinet Interior Depth
24 in

Details

Item
Cabinet Bench
Number of Bins
0
Top Metal Material Gauge
16 ga
Lock Type
No Lock
Number of Compartments
1
NSF Certified
NSF Certified
Frame Material Finish
None
Top Material Finish
Satin
Number of Shelves
0
Features
All-Welded Construction
Included Components
Backsplash
Frame Material
Stainless Steel
Frame Metal Material Gauge
18 ga
Assembly
Fully Assembled
Number of Storage Sides
1
Resistance Properties
Corrosion Resistant
Overall Load Capacity
1,200 lb
Door Type
Sliding
Frame Construction
Welded Only
Portability
Stationary
Number of Doors
4
Top Material
Stainless Steel
Edge Shape
Round Corner
Foot Type
Adjustable Hex Feet
Color
Silver

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.