Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-247

  • Zoro # G823358408


product price:  $1,793.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Metal Material Gauge
12 ga
Features
Under Shelf is Adjustable
Overall Width
84 in
Overall Load Capacity
600 lb
Height Adjustment Mechanism
Adjustable Foot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-247
Zoro #
G823358408
UPC #
747545 14063 0
Country of Origin
United States

Dimensions

Overall Width
84 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
24 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
1 5/8 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Back Stop Height
5 in
Overall Depth
24 in
Work Surface Width
84 in
Backsplash Height
5 in

Details

Item
Equipment Filler Table
Frame Metal Material Gauge
12 ga
Features
Under Shelf is Adjustable
Overall Load Capacity
600 lb
Portability
Stationary
Assembly
Unassembled
Top Material Finish
Satin
Number of Shelves
1
Frame Material
Stainless Steel
Series
Standard
Color
Silver
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
For Location
Indoor
Maximum Shelf Load Capacity
250
NSF Certified
NSF Certified
Included Components
Backsplash, Lower Shelf
Top Metal Material Gauge
16 ga
Number of Flow Rails
0
Expandable Work Surface
No
Top Material
Stainless Steel
Edge Shape
Round Corner
Standards
NSF
Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Number of Bins
0
Number of Drawers
0
Unit Type
Not Expandable or Modular

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.