Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KSLAG-308-X

  • Zoro # G823360159


product price:  $1,730.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Series
Economy
Expandable Work Surface
No
Number of Drawers
0
Color
Silver
Included Components
Gussets, Lower Shelf
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSLAG-308-X
Zoro #
G823360159
UPC #
747545 14130 9
Country of Origin
China

Dimensions

Backsplash Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Overall Width
96 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Work Surface Width
96 in
Height Adjustment Increments
1/2 in
Back Stop Height
5 in
Minimum Adjustable Height
35 1/2 in

Details

Series
Economy
Expandable Work Surface
No
Number of Drawers
0
Color
Silver
Included Components
Gussets, Lower Shelf
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Frame Material
Stainless Steel
Number of Shelves
1
Frame Material Finish
Satin Finish
Unit Type
Not Expandable or Modular
Overall Load Capacity
600 lb
Top Material
Stainless Steel
For Location
Indoor
Number of Flow Rails
0
For Environment
Food Industry
Portability
Stationary
Standards
NSF
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
200
Frame Construction
Welded Only
Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Features
All TIG Welded, Under Shelf is Fully Adjustable
NSF Certified
NSF Certified
Number of Bins
0
Item
Equipment Filler Table

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.