Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-243

  • Zoro # G923356472


product price:  $2,910.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Frame Construction
Welded Only
Frame Metal Material Gauge
18 ga
Foot Type
Adjustable Hex Feet
Number of Doors
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEK-SS-243
Zoro #
G923356472
UPC #
747545 22319 7
Country of Origin
United States

Dimensions

Cabinet Interior Depth
24 in
Overall Width
36 in
Back Stop Height
5 in
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Overall Depth
24 in
Cabinet Height
26 in
Overall Height
35 1/2 in

Details

Item
Cabinet Bench
Color
Silver
Frame Construction
Welded Only
Frame Metal Material Gauge
18 ga
Foot Type
Adjustable Hex Feet
Number of Doors
0
Resistance Properties
Corrosion Resistant
Door Type
No Door/Open Face
Overall Load Capacity
800 lb
Top Metal Material Gauge
16 ga
Frame Material
Stainless Steel
Included Components
Backsplash
NSF Certified
NSF Certified
Edge Shape
Round Corner
Assembly
Fully Assembled
Frame Material Finish
None
Portability
Stationary
Lock Type
No Lock
Top Material
Stainless Steel
Number of Bins
0
Number of Shelves
0
Number of Storage Sides
1
Features
All-Welded Construction
Top Material Finish
Satin
Number of Compartments
1

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 36 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.