Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-244M

  • Zoro # G923355536


product price:  $3,504.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Compartments
1
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Portability
Stationary
Number of Doors
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEK-SS-244M
Zoro #
G923355536
UPC #
747545 22474 3
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Back Stop Height
5 in
Cabinet Interior Depth
24 in
Overall Height
35 1/2 in
Cabinet Height
26 in
Overall Width
48 in
Backsplash Height
5 in
Overall Depth
24 in

Details

Item
Cabinet Bench
Number of Compartments
1
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Portability
Stationary
Number of Doors
0
Frame Metal Material Gauge
18 ga
Assembly
Fully Assembled
Frame Material
Stainless Steel
Frame Material Finish
None
Maximum Shelf Load Capacity
300 lb
Resistance Properties
Corrosion Resistant
Included Components
Backsplash, Mid-Shelf
Frame Construction
Welded Only
Lock Type
No Lock
Foot Type
Adjustable Hex Feet
Number of Storage Sides
1
Top Material
Stainless Steel
Color
Silver
Top Material Finish
Satin
Number of Shelves
1
Features
All-Welded Construction
Number of Bins
0
Door Type
No Door/Open Face
Overall Load Capacity
800 lb
Edge Shape
Round Corner

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.