Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPS-245

  • Zoro # G323352500


product price:  $1,443.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Back Stop Height
6 in
Frame Construction
Welded Only
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPS-245
Zoro #
G323352500
UPC #
747545 15027 1
Country of Origin
United States

Dimensions

Back Stop Height
6 in
Overall Width
60 in
Backsplash Height
6 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Overall Depth
24 in
Overall Fixed Height
35 1/2 in
Work Surface Width
60 in
Non-Metal Top Thickness
5/8 in
Work Surface Depth
24 in
Minimum Adjustable Height
35 1/2 in

Details

Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Frame Construction
Welded Only
Expandable Work Surface
No
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
Assembly
Unassembled
Number of Bins
0
Color
Silver
Item
Work Table
Frame Material
Stainless Steel
Top Material
Poly-Vance
Edge Shape
Square
Standards
NSF
Portability
Stationary
Number of Drawers
0
Top Material Finish
Satin
For Location
Indoor
For Environment
Food Industry
Number of Shelves
1
Overall Load Capacity
800 lb
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
350
Features
Under Shelf is Adjustable
Included Components
Backsplash, Lower Shelf

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.