Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-246M

  • Zoro # G623354761


product price:  $4,074.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material Finish
Satin
Edge Shape
Round Corner
Portability
Stationary
Cabinet Interior Depth
24 in
Backsplash Height
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EEK-SS-246M
Zoro #
G623354761
UPC #
747545 22328 9
Country of Origin
United States

Dimensions

Cabinet Interior Depth
24 in
Backsplash Height
5 in
Overall Depth
24 in
Cabinet Height
26 in
Overall Height
35 1/2 in
Back Stop Height
5 in
Overall Width
72 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
Top Material Finish
Satin
Edge Shape
Round Corner
Portability
Stationary
Frame Material
Stainless Steel
Assembly
Fully Assembled
Frame Construction
Welded Only
Lock Type
No Lock
Features
All-Welded Construction
Number of Compartments
1
Foot Type
Adjustable Hex Feet
Door Type
No Door/Open Face
NSF Certified
NSF Certified
Resistance Properties
Corrosion Resistant
Maximum Shelf Load Capacity
300 lb
Frame Material Finish
None
Color
Silver
Number of Doors
0
Frame Metal Material Gauge
18 ga
Top Metal Material Gauge
16 ga
Number of Bins
0
Included Components
Backsplash, Mid-Shelf
Number of Shelves
1
Overall Load Capacity
600 lb
Top Material
Stainless Steel
Number of Storage Sides
1

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 72 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.