Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-3010M

  • Zoro # G223356639


product price:  $6,092.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Features
All-Welded Construction
Top Material Finish
Satin
Number of Compartments
1
Number of Storage Sides
1
Overall Height
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEK-SS-3010M
Zoro #
G223356639
UPC #
747545 22507 8
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in
Backsplash Height
5 in
Cabinet Interior Depth
24 in
Overall Depth
30 in
Cabinet Height
26 in
Overall Width
120 in

Details

Item
Cabinet Bench
Features
All-Welded Construction
Top Material Finish
Satin
Number of Compartments
1
Number of Storage Sides
1
Door Type
No Door/Open Face
Frame Material Finish
None
NSF Certified
NSF Certified
Edge Shape
Round Corner
Number of Shelves
1
Included Components
Backsplash, Mid-Shelf
Portability
Stationary
Number of Doors
0
Foot Type
Adjustable Hex Feet
Frame Metal Material Gauge
18 ga
Maximum Shelf Load Capacity
450 lb
Frame Material
Stainless Steel
Overall Load Capacity
1,200 lb
Color
Silver
Top Metal Material Gauge
16 ga
Top Material
Stainless Steel
Lock Type
No Lock
Frame Construction
Welded Only
Resistance Properties
Corrosion Resistant
Assembly
Fully Assembled
Number of Bins
0

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.