Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-305M

  • Zoro # G423353827


product price:  $4,157.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Fully Assembled
Color
Silver
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
300 lb
Number of Doors
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEK-SS-305M
Zoro #
G423353827
UPC #
747545 22333 3
Country of Origin
United States

Dimensions

Back Stop Height
5 in
Metal Top Thickness
1 5/8 in
Overall Height
35 1/2 in
Overall Depth
30 in
Overall Width
60 in
Backsplash Height
5 in
Cabinet Interior Depth
24 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
Assembly
Fully Assembled
Color
Silver
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
300 lb
Number of Doors
0
Number of Bins
0
Number of Compartments
1
Resistance Properties
Corrosion Resistant
Frame Material Finish
None
Overall Load Capacity
800 lb
Frame Construction
Welded Only
Door Type
No Door/Open Face
Top Material Finish
Satin
Top Material
Stainless Steel
Top Metal Material Gauge
16 ga
Included Components
Backsplash, Mid-Shelf
Frame Material
Stainless Steel
Portability
Stationary
Number of Storage Sides
1
Foot Type
Adjustable Hex Feet
Edge Shape
Round Corner
Features
All-Welded Construction
Number of Shelves
1
Frame Metal Material Gauge
18 ga
Lock Type
No Lock

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 60 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.