Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-3010M

  • Zoro # G523357060


product price:  $7,729.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Standard/Hinged
Frame Material Finish
None
Overall Load Capacity
1,200 lb
Features
All-Welded Construction
Lock Type
No Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EHB-SS-3010M
Zoro #
G523357060
UPC #
747545 21855 1
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Overall Height
35 1/2 in
Cabinet Interior Depth
24 in
Overall Depth
30 in
Overall Width
120 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
Door Type
Standard/Hinged
Frame Material Finish
None
Overall Load Capacity
1,200 lb
Features
All-Welded Construction
Lock Type
No Lock
Top Material Finish
Satin
Top Material
Stainless Steel
Number of Storage Sides
1
Number of Compartments
1
Maximum Shelf Load Capacity
450 lb
Assembly
Fully Assembled
Foot Type
Adjustable Hex Feet
Portability
Stationary
Top Metal Material Gauge
16 ga
Number of Bins
0
Frame Material
Stainless Steel
Number of Shelves
1
Frame Construction
Welded Only
NSF Certified
NSF Certified
Edge Shape
Round Corner
Resistance Properties
Corrosion Resistant
Frame Metal Material Gauge
18 ga
Color
Silver
Number of Doors
4
Included Components
Mid-Shelf

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.