Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-306

  • Zoro # G923359848


product price:  $3,593.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Fully Assembled
Resistance Properties
Corrosion Resistant
Number of Bins
0
Cabinet Interior Depth
24 in
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEK-SS-306
Zoro #
G923359848
UPC #
747545 22279 4
Country of Origin
United States

Dimensions

Cabinet Interior Depth
24 in
Backsplash Height
5 in
Overall Height
35 1/2 in
Cabinet Height
26 in
Back Stop Height
5 in
Overall Width
72 in
Metal Top Thickness
1 5/8 in
Overall Depth
30 in

Details

Item
Cabinet Bench
Assembly
Fully Assembled
Resistance Properties
Corrosion Resistant
Number of Bins
0
Number of Shelves
0
Edge Shape
Round Corner
Top Material Finish
Satin
Number of Compartments
1
Frame Construction
Welded Only
Number of Storage Sides
1
Overall Load Capacity
600 lb
Lock Type
No Lock
Frame Material
Stainless Steel
Foot Type
Adjustable Hex Feet
Number of Doors
0
Color
Silver
Included Components
Backsplash
Top Material
Stainless Steel
NSF Certified
NSF Certified
Features
All-Welded Construction
Portability
Stationary
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
18 ga
Door Type
No Door/Open Face
Frame Material Finish
None

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 72 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.