Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-304M

  • Zoro # G923355376


product price:  $4,371.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Height
26 in
Frame Construction
Welded Only
Top Material
Stainless Steel
Number of Storage Sides
1
Lock Type
No Lock
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK-SS-304M
Zoro #
G923355376
UPC #
747545 21961 9
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Depth
30 in
Backsplash Height
5 in
Cabinet Interior Depth
24 in
Back Stop Height
5 in
Overall Width
48 in

Details

Item
Cabinet Bench
Frame Construction
Welded Only
Top Material
Stainless Steel
Number of Storage Sides
1
Lock Type
No Lock
NSF Certified
NSF Certified
Assembly
Fully Assembled
Number of Shelves
1
Frame Metal Material Gauge
18 ga
Resistance Properties
Corrosion Resistant
Door Type
Sliding
Foot Type
Adjustable Hex Feet
Frame Material Finish
None
Features
All-Welded Construction
Portability
Stationary
Edge Shape
Round Corner
Overall Load Capacity
800 lb
Number of Compartments
1
Top Material Finish
Satin
Number of Bins
0
Color
Silver
Frame Material
Stainless Steel
Number of Doors
2
Top Metal Material Gauge
16 ga
Maximum Shelf Load Capacity
300 lb
Included Components
Backsplash, Mid-Shelf

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.