Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-307

  • Zoro # G523355844


product price:  $3,900.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Overall Height
35 1/2 in
NSF Certified
NSF Certified
Number of Bins
0
Frame Material Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEK-SS-307
Zoro #
G523355844
UPC #
747545 22358 6
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Back Stop Height
5 in
Backsplash Height
5 in
Overall Width
84 in
Metal Top Thickness
1 5/8 in
Cabinet Height
26 in
Overall Depth
30 in
Cabinet Interior Depth
24 in

Details

Item
Cabinet Bench
Color
Silver
NSF Certified
NSF Certified
Number of Bins
0
Frame Material Finish
None
Assembly
Fully Assembled
Foot Type
Adjustable Hex Feet
Number of Doors
0
Resistance Properties
Corrosion Resistant
Number of Compartments
1
Portability
Stationary
Overall Load Capacity
600 lb
Number of Storage Sides
1
Frame Construction
Welded Only
Top Metal Material Gauge
16 ga
Frame Material
Stainless Steel
Included Components
Backsplash
Door Type
No Door/Open Face
Features
All-Welded Construction
Top Material
Stainless Steel
Edge Shape
Round Corner
Top Material Finish
Satin
Number of Shelves
0
Frame Metal Material Gauge
18 ga
Lock Type
No Lock

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.