Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-309

  • Zoro # G323359226


product price:  $2,764.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Environment
Food Industry
Frame Material
Stainless Steel
Top Material
Stainless Steel
Top Material Finish
Satin
Expandable Work Surface
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-309
Zoro #
G323359226
UPC #
747545 16816 0
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Overall Depth
30 in
Overall Fixed Height
35 1/2 in
Back Stop Height
10 in
Metal Top Thickness
2 in
Overall Width
108 in
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
10 in
Work Surface Width
108 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in

Details

For Environment
Food Industry
Frame Material
Stainless Steel
Top Material
Stainless Steel
Top Material Finish
Satin
Expandable Work Surface
No
Assembly
Unassembled
Edge Shape
Square
Frame Construction
Welded Only
Item
Equipment Filler Table
Number of Bins
0
Series
Spec-Line
Number of Shelves
1
Number of Drawers
0
Number of Flow Rails
0
Foot Type
Adjustable Bullet Feet
Color
Silver
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
14 ga
For Location
Indoor
Standards
NSF
Features
Under Shelf is Adjustable
Maximum Shelf Load Capacity
200
Portability
Stationary
Included Components
Backsplash, Lower Shelf
Overall Load Capacity
1,500 lb
Frame Material Finish
Satin Finish
NSF Certified
NSF Certified

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.