Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-240

  • Zoro # G223358244


product price:  $1,124.99
/ea
Free Shipping & Returns

Key Features

Height Adjustability
Adjustable Height
Number of Shelves
1
Top Metal Material Gauge
16 ga
Frame Construction
Welded Only
Included Components
Backsplash, Lower Shelf
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-240
Zoro #
G223358244
UPC #
747545 14054 8
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Width
30 in
Back Stop Height
5 in
Overall Depth
24 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Work Surface Depth
24 in
Overall Width
30 in

Details

Number of Shelves
1
Top Metal Material Gauge
16 ga
Frame Construction
Welded Only
Included Components
Backsplash, Lower Shelf
For Environment
Food Industry
Frame Material
Stainless Steel
For Location
Indoor
Number of Bins
0
Frame Metal Material Gauge
12 ga
Top Material Finish
Satin
Edge Shape
Round Corner
Features
Under Shelf is Adjustable
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
Item
Equipment Filler Table
Top Material
Stainless Steel
Portability
Stationary
Number of Flow Rails
0
Series
Standard
Maximum Shelf Load Capacity
350
Unit Type
Not Expandable or Modular
Number of Drawers
0
Assembly
Unassembled
Frame Material Finish
Satin Finish
Color
Silver
NSF Certified
NSF Certified
Overall Load Capacity
800 lb
Standards
NSF

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.