Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-244

  • Zoro # G323361649


product price:  $3,016.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Round Corner
Number of Doors
0
Number of Shelves
0
Overall Width
48 in
Backsplash Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEK-SS-244
Zoro #
G323361649
UPC #
747545 22351 7
Country of Origin
United States

Dimensions

Overall Width
48 in
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Cabinet Interior Depth
24 in
Overall Depth
24 in
Back Stop Height
5 in
Overall Height
35 1/2 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
Edge Shape
Round Corner
Number of Doors
0
Number of Shelves
0
Number of Compartments
1
Door Type
No Door/Open Face
Frame Construction
Welded Only
Included Components
Backsplash
Frame Material Finish
None
Frame Metal Material Gauge
18 ga
Overall Load Capacity
800 lb
Top Material
Stainless Steel
Number of Storage Sides
1
Color
Silver
Top Material Finish
Satin
Lock Type
No Lock
Foot Type
Adjustable Hex Feet
Number of Bins
0
Assembly
Fully Assembled
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Features
All-Welded Construction
Resistance Properties
Corrosion Resistant
NSF Certified
NSF Certified
Portability
Stationary

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.