Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-2410

  • Zoro # G423357504


product price:  $2,259.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Backsplash Height
5 in
For Location
Indoor
Frame Construction
Welded Only
Maximum Adjustable Height
36 1/2 in
Number of Flow Rails
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMS-2410
Zoro #
G423357504
UPC #
747545 14055 5
Country of Origin
United States

Dimensions

Backsplash Height
5 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
24 in
Metal Top Thickness
1 5/8 in
Work Surface Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
120 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Back Stop Height
5 in
Work Surface Width
120 in

Details

For Location
Indoor
Frame Construction
Welded Only
Number of Flow Rails
0
For Environment
Food Industry
Expandable Work Surface
No
Color
Silver
Item
Equipment Filler Table
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Number of Shelves
1
Standards
NSF
Frame Material
Stainless Steel
Number of Bins
0
Maximum Shelf Load Capacity
200
NSF Certified
NSF Certified
Included Components
Backsplash, Lower Shelf
Series
Standard
Top Material Finish
Satin
Number of Drawers
0
Frame Metal Material Gauge
12 ga
Overall Load Capacity
1,200 lb
Top Metal Material Gauge
16 ga
Frame Material Finish
Satin Finish
Top Material
Stainless Steel
Portability
Stationary
Edge Shape
Round Corner
Unit Type
Not Expandable or Modular
Features
Under Shelf is Adjustable

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.