Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-245

  • Zoro # G823361385


product price:  $1,304.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Back Stop Height
5 in
NSF Certified
NSF Certified
Portability
Stationary
For Location
Indoor
Edge Shape
Round Corner
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-245
Zoro #
G823361385
UPC #
747545 14061 6
Country of Origin
United States

Dimensions

Back Stop Height
5 in
Work Surface Width
60 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
24 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Overall Width
60 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 5/8 in
Backsplash Height
5 in
Work Surface Depth
24 in

Details

NSF Certified
NSF Certified
Portability
Stationary
For Location
Indoor
Edge Shape
Round Corner
Maximum Shelf Load Capacity
350
Frame Metal Material Gauge
12 ga
Features
Under Shelf is Adjustable
Foot Type
Adjustable Bullet Feet
Frame Material Finish
Satin Finish
Top Metal Material Gauge
16 ga
Number of Flow Rails
0
Top Material
Stainless Steel
Item
Equipment Filler Table
Frame Material
Stainless Steel
For Environment
Food Industry
Number of Shelves
1
Frame Construction
Welded Only
Number of Bins
0
Unit Type
Not Expandable or Modular
Expandable Work Surface
No
Color
Silver
Number of Drawers
0
Standards
NSF
Series
Standard
Overall Load Capacity
800 lb
Assembly
Unassembled
Top Material Finish
Satin
Included Components
Backsplash, Lower Shelf

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.