Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-3010

  • Zoro # G223355748


product price:  $2,413.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Backsplash, Lower Shelf
Work Surface Width
120 in
Series
Standard
Height Adjustability
Adjustable Height
Overall Load Capacity
1,200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMS-3010
Zoro #
G223355748
UPC #
747545 14067 8
Country of Origin
United States

Dimensions

Work Surface Width
120 in
Height Adjustability
Adjustable Height
Metal Top Thickness
1 5/8 in
Height Adjustment Increments
1/2 in
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Back Stop Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Overall Width
120 in
Backsplash Height
5 in
Overall Depth
30 in

Details

Included Components
Backsplash, Lower Shelf
Series
Standard
Overall Load Capacity
1,200 lb
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
For Location
Indoor
NSF Certified
NSF Certified
Standards
NSF
Maximum Shelf Load Capacity
200
Frame Material Finish
Satin Finish
Color
Silver
Number of Drawers
0
Features
Under Shelf is Adjustable
Unit Type
Not Expandable or Modular
For Environment
Food Industry
Frame Material
Stainless Steel
Frame Construction
Welded Only
Number of Shelves
1
Top Metal Material Gauge
16 ga
Top Material Finish
Satin
Portability
Stationary
Top Material
Stainless Steel
Edge Shape
Round Corner
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
Item
Equipment Filler Table
Assembly
Unassembled
Number of Bins
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.