Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-2411

  • Zoro # G823355544


product price:  $2,896.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Backsplash Height
10 in
Number of Bins
0
NSF Certified
NSF Certified
Number of Flow Rails
0
Minimum Adjustable Height
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-2411
Zoro #
G823355544
UPC #
747545 16795 8
Country of Origin
United States

Dimensions

Backsplash Height
10 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
24 in
Work Surface Width
132 in
Back Stop Height
10 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Overall Width
132 in
Overall Depth
24 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in

Details

Number of Bins
0
NSF Certified
NSF Certified
Number of Flow Rails
0
Frame Material Finish
Satin Finish
Frame Material
Stainless Steel
Overall Load Capacity
1,500 lb
Maximum Shelf Load Capacity
200
Item
Equipment Filler Table
Assembly
Unassembled
For Location
Indoor
Number of Drawers
0
Series
Spec-Line
Color
Silver
For Environment
Food Industry
Unit Type
Not Expandable or Modular
Number of Shelves
1
Standards
NSF
Top Metal Material Gauge
14 ga
Edge Shape
Square
Top Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Features
Under Shelf is Adjustable
Frame Construction
Welded Only
Portability
Stationary
Expandable Work Surface
No
Top Material Finish
Satin
Included Components
Backsplash, Lower Shelf

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.