Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-249M

  • Zoro # G723361195


product price:  $4,773.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Storage Sides
1
Foot Type
Adjustable Hex Feet
Cabinet Interior Depth
24 in
Color
Silver
Assembly
Fully Assembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-249M
Zoro #
G723361195
UPC #
-
Country of Origin
United States

Dimensions

Cabinet Interior Depth
24 in
Cabinet Height
26 in
Backsplash Height
5 in
Overall Width
108 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in
Overall Depth
24 in
Overall Height
35 1/2 in

Details

Item
Cabinet Bench
Number of Storage Sides
1
Foot Type
Adjustable Hex Feet
Color
Silver
Assembly
Fully Assembled
Maximum Shelf Load Capacity
450 lb
Number of Compartments
1
Portability
Stationary
Overall Load Capacity
1,200 lb
Frame Construction
Welded Only
Top Material
Stainless Steel
Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Resistance Properties
Corrosion Resistant
Frame Metal Material Gauge
18 ga
NSF Certified
NSF Certified
Lock Type
No Lock
Number of Doors
4
Top Material Finish
Satin
Frame Material
Stainless Steel
Door Type
Standard/Hinged
Frame Material Finish
None
Included Components
Backsplash, Mid-Shelf
Number of Shelves
1
Features
All-Welded Construction
Number of Bins
0

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.