Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-363

  • Zoro # G723355200


product price:  $1,473.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Stainless Steel
Overall Width
36 in
Overall Depth
36 in
Top Material
Stainless Steel
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-363
Zoro #
G723355200
UPC #
747545 14081 4
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
36 in
Overall Fixed Height
35 1/2 in
Work Surface Width
36 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Back Stop Height
5 in
Work Surface Depth
36 in
Backsplash Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in

Details

Frame Material
Stainless Steel
Top Material
Stainless Steel
Number of Shelves
1
Expandable Work Surface
No
Item
Equipment Filler Table
Top Metal Material Gauge
16 ga
Assembly
Unassembled
Frame Construction
Welded Only
Frame Metal Material Gauge
12 ga
Included Components
Backsplash, Lower Shelf
Frame Material Finish
Satin Finish
Maximum Shelf Load Capacity
350
Foot Type
Adjustable Bullet Feet
For Location
Indoor
Edge Shape
Round Corner
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
For Environment
Food Industry
Top Material Finish
Satin
Portability
Stationary
Number of Flow Rails
0
Overall Load Capacity
800 lb
Features
Under Shelf is Adjustable
Standards
NSF
Color
Silver
Number of Drawers
0
Number of Bins
0
Series
Standard

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.