Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-365

  • Zoro # G923353617


product price:  $1,700.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Flow Rails
0
Top Material Finish
Satin
Edge Shape
Round Corner
Work Surface Depth
36 in
Series
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMS-365
Zoro #
G923353617
UPC #
747545 14083 8
Country of Origin
United States

Dimensions

Work Surface Depth
36 in
Work Surface Width
60 in
Back Stop Height
5 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
5 in
Height Adjustability
Adjustable Height
Overall Width
60 in
Overall Fixed Height
35 1/2 in
Overall Depth
36 in
Metal Top Thickness
1 5/8 in
Height Adjustment Increments
1/2 in

Details

Number of Flow Rails
0
Top Material Finish
Satin
Edge Shape
Round Corner
Item
Equipment Filler Table
Series
Standard
Frame Construction
Welded Only
Frame Metal Material Gauge
12 ga
Frame Material Finish
Satin Finish
Portability
Stationary
Expandable Work Surface
No
Number of Shelves
1
Assembly
Unassembled
Number of Drawers
0
Top Metal Material Gauge
16 ga
For Environment
Food Industry
Frame Material
Stainless Steel
Features
Under Shelf is Adjustable
Included Components
Backsplash, Lower Shelf
Maximum Shelf Load Capacity
350
Overall Load Capacity
800 lb
For Location
Indoor
NSF Certified
NSF Certified
Number of Bins
0
Top Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Unit Type
Not Expandable or Modular
Color
Silver
Standards
NSF

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.