Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-3012

  • Zoro # G823352987


product price:  $3,150.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Mechanism
Adjustable Foot
Foot Type
Adjustable Bullet Feet
Top Material
Stainless Steel
For Location
Indoor
Expandable Work Surface
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-3012
Zoro #
G823352987
UPC #
747545 16808 5
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
2 in
Overall Depth
30 in
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Back Stop Height
10 in
Work Surface Width
144 in
Overall Width
144 in
Height Adjustability
Adjustable Height
Backsplash Height
10 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in

Details

Foot Type
Adjustable Bullet Feet
Top Material
Stainless Steel
For Location
Indoor
Expandable Work Surface
No
NSF Certified
NSF Certified
Frame Material Finish
Satin Finish
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
For Environment
Food Industry
Number of Drawers
0
Overall Load Capacity
1,500 lb
Item
Equipment Filler Table
Number of Bins
0
Portability
Stationary
Top Material Finish
Satin
Assembly
Unassembled
Features
Under Shelf is Adjustable
Maximum Shelf Load Capacity
200
Top Metal Material Gauge
14 ga
Series
Spec-Line
Standards
NSF
Frame Construction
Welded Only
Edge Shape
Square
Color
Silver
Unit Type
Not Expandable or Modular
Included Components
Backsplash, Lower Shelf
Number of Shelves
1

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.