Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-305

  • Zoro # G223353386


product price:  $2,085.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded Only
Work Surface Width
60 in
Frame Metal Material Gauge
12 ga
Color
Silver
Edge Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-305
Zoro #
G223353386
UPC #
747545 16464 3
Country of Origin
United States

Dimensions

Work Surface Width
60 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Depth
30 in
Metal Top Thickness
2 in
Back Stop Height
10 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Backsplash Height
10 in
Minimum Adjustable Height
35 1/2 in
Overall Width
60 in
Overall Depth
30 in

Details

Frame Construction
Welded Only
Item
Equipment Filler Table
Frame Metal Material Gauge
12 ga
Color
Silver
Edge Shape
Square
Included Components
Backsplash, Side and Rear Crossrails
Features
All TIG welded
Assembly
Unassembled
Frame Material Finish
Satin Finish
Number of Bins
0
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Standards
NSF
Top Material Finish
Satin
Number of Flow Rails
0
Overall Load Capacity
640 lb
Number of Drawers
0
Top Metal Material Gauge
14 ga
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Series
Spec-Line
Number of Shelves
0
For Location
Indoor
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Top Material
Stainless Steel
Maximum Shelf Load Capacity
350
Portability
Stationary

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.